Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # KW4S
Zoro # G4476389
product price: $68.39
/pk 3, $22.80/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 4 in Chucks
- Number of Pieces 3
- Length 2.00"
- Screw Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KW4S
- Zoro # G4476389
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 2.00" |
Screw Size | 8mm |
Width | 1.00" |
Height | 1.50" |
Overall Width | 1 in |
Overall Length | 2 in |
Groove Width | 0.3940 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 4 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 0.5510 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 1-1/2 in, Overall Width 1 in, 0.5510 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- Abbott Workholding Collets, Chucks & Accessories