Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # KTT5S1
Zoro # G4476355
product price: $95.39
/pk 3, $31.80/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Construction Steel
- Height 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT5S1
- Zoro # G4476355
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Screw Size | 8mm |
Width | 1.00" |
Length | 2.50" |
Overall Length | 2-1/2 in |
Overall Width | 1 in |
Overall Height | 3 in |
Groove Width | 0.3940 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 0.7090 in |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 3 in, Overall Width 1 in, 0.7090 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap (T/A54781)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051C)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- Abbott Workholding Machine Chucks