Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 8mm, PK3
Mfr # HOW5S1
Zoro # G4476337
product price: $98.29
/pk 3, $32.76/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Screw Size 8mm
- Length 2.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW5S1
- Zoro # G4476337
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 8mm |
Length | 2.50" |
Width | 1.00" |
Height | 3.00" |
Overall Length | 2-1/2 in |
Overall Height | 3 in |
Overall Width | 1 in |
Groove Width | 0.3940 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 0.7480 in |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 3 in, Overall Width 1 in, 0.7480 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- CLESCO CR-9-12 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-12)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- Abbott Workholding Collets, Chucks & Accessories