Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 7/16 in., PK3
Mfr # HAR8ESHS
Zoro # G4473257
product price: $87.29
/pk 3, $29.10/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Length 3.68"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HAR8ESHS
- Zoro # G4473257
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 3.68" |
Width | 1.50" |
Screw Size | 7/16" |
Height | 2.00" |
Groove Width | 0.6690 in |
Overall Length | 3.6800 in |
Overall Width | 1-1/2 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 7/8 in |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 3.6800 in, Overall Height 2 in, Overall Width 1-1/2 in, 7/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- GEDORE Open Ended Wrench, 70mm (894 70)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- Abbott Workholding Machine Chucks