Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 6mm, PK3
Mfr # KTT4S
Zoro # G4476407
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 4 in Chucks
- Number of Pieces 3
- Height 1.00"
- Length 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT4S
- Zoro # G4476407
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 1.00" |
Length | 2.00" |
Width | 1.00" |
Screw Size | 6mm |
Overall Height | 1 in |
Overall Length | 2 in |
Overall Width | 1 in |
Groove Width | 0.3150 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 4 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 0.5910 in |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 1 in, Overall Width 1 in, 0.5910 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- Abbott Workholding Machine Chucks