Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/8 in., PK3
Mfr # TG15MDS1SQ
Zoro # G4471026
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Width 2.50"
- Length 6.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG15MDS1SQ
- Zoro # G4471026
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.50" |
Length | 6.50" |
Screw Size | 5/8" |
Height | 4.00" |
Overall Length | 6-1/2 in |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Width | 2-1/2 in |
Overall Height | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 3 in |
Material Grade - Machining | 1018 |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 4 in, Overall Width 2-1/2 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- Abbott Workholding Collets, Chucks & Accessories