Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/8 in., PK3
Mfr # TG12HDS5
Zoro # G4471069
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG12HDS5
- Zoro # G4471069
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Length | 5.50" |
Screw Size | 5/8" |
Height | 5.00" |
Overall Width | 2 in |
Overall Height | 5 in |
Tongue Width | 3/4 in |
Overall Length | 5-1/2 in |
Groove Width | 1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 2-1/2 in |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 5 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- OX TOOLS Trade Combination Rubber Mallet, 32oz (OX-T081932)
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- Abbott Workholding Collets, Chucks & Accessories