Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/8 in., PK3
Mfr # TG12HDS
Zoro # G4471111
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG12HDS
- Zoro # G4471111
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Length | 5.50" |
Height | 2.00" |
Screw Size | 5/8" |
Tongue Width | 3/4 in |
Overall Length | 5-1/2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Groove Width | 1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 2-1/2 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- JET Stud Latch (PWBS14-136)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- Abbott Workholding Machine Chucks