Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/8 in., PK3
Mfr # TG10HDSSQ
Zoro # G4471218
product price: $88.65
/pk 3, $29.55/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Width 1.50"
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG10HDSSQ
- Zoro # G4471218
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Height | 2.00" |
Screw Size | 5/8" |
Length | 4.50" |
Overall Length | 4-1/2 in |
Overall Width | 1-1/2 in |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 2-1/8 in |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 2 in, Overall Width 1-1/2 in, 2-1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (402597)
- DRILL AMERICA m10x1.75 HSS Metric Hand Tap (DWTSMT10X1.75)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- Abbott Workholding Collets, Chucks & Accessories