Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/8 in., PK3
Mfr # 12A04S2
Zoro # G4468759
product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 12A04S2
- Zoro # G4468759
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Height | 4.00" |
Screw Size | 5/8" |
Length | 5.50" |
Overall Length | 5-1/2 in |
Tongue Width | 7/8 in |
Groove Width | 1.0300 in |
Overall Height | 4 in |
Overall Width | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 2 in |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 4 in, Overall Width 2 in, 2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- Abbott Workholding Machine Chucks