Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 5/16 in., PK3
Mfr # 7.5S1
Zoro # G4468208
product price: $130.99
/pk 3, $43.66/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 7-1/2 in Chucks
- Number of Pieces 3
- Screw Size 5/16"
- Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 7.5S1
- Zoro # G4468208
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 5/16" |
Width | 1.50" |
Height | 3.00" |
Length | 4.00" |
Overall Width | 1-1/2 in |
Overall Length | 4 in |
Overall Height | 3 in |
Groove Width | 0.8660 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 7-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.6880 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 7-1/2 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.6880 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Crimping Tool, Hammer-Style 6" x2.5" x4" (A-4266001)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Abbott Workholding Collets, Chucks & Accessories