Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/8 in., PK3
Mfr # TG8MDS2
Zoro # G4471349
product price: $202.99
/pk 3, $67.66/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Screw Size 3/8"
- Length 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8MDS2
- Zoro # G4471349
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 3/8" |
Length | 4.00" |
Width | 1.50" |
Height | 4.00" |
Groove Width | 0.313 in |
Tongue Width | 0.5 in |
Overall Height | 4 in |
Overall Width | 1.5 in |
Overall Length | 4 in |
Compatible Chuck Size | 8 in |
Mounting Bolt Size | 3/8 in |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1.5 in, 1.75 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Abbott Workholding Machine Chucks