Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/8 in., PK3
Mfr # TG8MDS1
Zoro # G4471358
product price: $130.99
/pk 3, $43.66/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Length 4.00"
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8MDS1
- Zoro # G4471358
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.00" |
Screw Size | 3/8" |
Width | 1.50" |
Height | 3.00" |
Overall Width | 1-1/2 in |
Groove Width | 5/16 in |
Overall Length | 4 in |
Tongue Width | 1/2 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1-3/4 in |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- Abbott Workholding Collets, Chucks & Accessories