Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/8 in., PK3
Mfr # TG6MDS2SQ
Zoro # G4471437
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Height 3.00"
- Width 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG6MDS2SQ
- Zoro # G4471437
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Width | 1.25" |
Length | 3.00" |
Screw Size | 3/8" |
Overall Width | 1-1/4 in |
Tongue Width | 1/2 in |
Overall Length | 3 in |
Groove Width | 5/16 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1-1/2 in |
Jaw Interface Type | Tongue and Groove |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1-1/4 in, 1-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch 7/32" #7 (25006)
- DRILL AMERICA 1/16"-3/8" Adjustable Tap Wrench (DWTTW4)
- DRILL AMERICA 1-3/4"-8 HSS Plug Hand Tap (DWTST1-3/4-8P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Abbott Workholding Machine Chucks