Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/8 in., PK3
Mfr # TG6MDS2
Zoro # G4471446
product price: $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Width 1.25"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG6MDS2
- Zoro # G4471446
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.25" |
Screw Size | 3/8" |
Height | 3.00" |
Length | 3.00" |
Overall Height | 3 in |
Overall Length | 3 in |
Overall Width | 1.25 in |
Groove Width | 0.313 in |
Tongue Width | 0.5 in |
Compatible Chuck Size | 6 in |
Mounting Bolt Size | 3/8 in |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 1.5 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K025TDHVY)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- MILWAUKEE TOOL Molded Sprocket (31-88-0010)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Abbott Workholding Collets, Chucks & Accessories