Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/8 in., PK3
Mfr # TG6MDS1
Zoro # G4471455
product price: $90.49
/pk 3, $30.16/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Construction Steel
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG6MDS1
- Zoro # G4471455
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 3/8" |
Width | 1.25" |
Height | 2.00" |
Length | 3.00" |
Overall Width | 1-1/4 in |
Overall Height | 2 in |
Groove Width | 5/16 in |
Tongue Width | 1/2 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1-1/2 in |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1-1/4 in, 1-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEN WEN 2007436 Rotary Tool Accessory Kit; 282 Piece (2007436)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- IRWIN 3/8IN, Hex Head Multi-Spline Extractor (53209)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- Abbott Workholding Collets, Chucks & Accessories