Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 3/4 in., PK3
Mfr # TG15HDS
Zoro # G4471008
product price: $288.99
/pk 3, $96.33/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Height 3.00"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG15HDS
- Zoro # G4471008
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Length | 6.50" |
Width | 2.50" |
Screw Size | 3/4" |
Tongue Width | 3/4 in |
Overall Height | 3 in |
Groove Width | 1/2 in |
Overall Width | 2-1/2 in |
Overall Length | 6-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 3 in |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 3 in, Overall Width 2-1/2 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-4)
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Abbott Workholding Collets, Chucks & Accessories