Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 20mm, PK3
Mfr # SMW16S
Zoro # G4472441
product price: $281.99
/pk 3, $94.00/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 16 in Chucks
- Number of Pieces 3
- Width 2.50"
- Height 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW16S
- Zoro # G4472441
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.50" |
Height | 3.00" |
Length | 6.50" |
Screw Size | 20mm |
Overall Width | 2-1/2 in |
Overall Height | 3 in |
Groove Width | 1.0040 in |
Overall Length | 6-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 16 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.4960 in |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 16 in Chucks, Overall Length 6-1/2 in, Overall Height 3 in, Overall Width 2-1/2 in, 1.4960 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- SPYDER Hole Saw, Bi-Metal, 7/8In (600064CF)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- RIDGID Oil, 55Gal/208L Nu-Clear Threa (41585)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- Abbott Workholding Collets, Chucks & Accessories