Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 20mm, PK3
Mfr # MTT15S1
Zoro # G4474167
product price: $326.99
/pk 3, $109.00/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Height 4.00"
- Length 6.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # MTT15S1
- Zoro # G4474167
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 4.00" |
Length | 6.50" |
Width | 2.50" |
Screw Size | 20mm |
Groove Width | 0.8660 in |
Overall Height | 4 in |
Overall Width | 2-1/2 in |
Overall Length | 6-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1-31/32 in |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 4 in, Overall Width 2-1/2 in, 1-31/32 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Rounded Tip 100 Blade Dispenser (42102)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14 Tpi (BM14)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- Abbott Workholding Machine Chucks