Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 20mm, PK3
Mfr # MTT15S
Zoro # G4474176
product price: $285.99
/pk 3, $95.33/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Width 2.50"
- Length 6.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # MTT15S
- Zoro # G4474176
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.50" |
Length | 6.50" |
Height | 3.00" |
Screw Size | 20mm |
Overall Length | 6-1/2 in |
Overall Height | 3 in |
Overall Width | 2-1/2 in |
Groove Width | 0.8660 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1-31/32 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 3 in, Overall Width 2-1/2 in, 1-31/32 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD60)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- Abbott Workholding Machine Chucks