Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 16mm, PK3
Mfr # SMW12S2
Zoro # G4473099
product price: $252.99
/pk 3, $84.33/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Height 4.00"
- Screw Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW12S2
- Zoro # G4473099
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 4.00" |
Screw Size | 16mm |
Length | 5.50" |
Width | 2.00" |
Overall Height | 4 in |
Groove Width | 0.8270 in |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 4 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-898 Chalk Unltra Fine Tajima, Red 10.5 Ounce (84-898)
- STAHLWILLE TOOLS Combination ratcheting Wrenchs Size 14 mm L.190 mm (40171414)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Abbott Workholding Machine Chucks