Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT8SSQ
Zoro # G4476197
product price: $68.39
/pk 3, $22.80/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT8SSQ
- Zoro # G4476197
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Screw Size | 12mm |
Length | 4.00" |
Height | 2.00" |
Overall Height | 2 in |
Groove Width | 0.5510 in |
Overall Length | 4 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 63/64 in |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- HUSQVARNA AIR NOZZLE (506229401)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/8" (CDS33N)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- Abbott Workholding Machine Chucks