Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT8S2SQ
Zoro # G4476151
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT8S2SQ
- Zoro # G4476151
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Height | 4.00" |
Screw Size | 12mm |
Length | 4.00" |
Groove Width | 0.5510 in |
Overall Height | 4 in |
Overall Length | 4 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 63/64 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- HYDE 1-1/2 in. Bs Hcs Flex Putty Knife 02100 (2100)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- Abbott Workholding Machine Chucks