Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT8S2
Zoro # G4476160
product price: $135.99
/pk 3, $45.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT8S2
- Zoro # G4476160
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Height | 4.00" |
Length | 4.00" |
Screw Size | 12mm |
Groove Width | 0.5510 in |
Overall Height | 4 in |
Overall Width | 1-1/2 in |
Overall Length | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 63/64 in |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 9/16" (80229)
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- Abbott Workholding Machine Chucks