Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT8S
Zoro # G4476206
product price: $70.29
/pk 3, $23.43/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Construction Steel
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT8S
- Zoro # G4476206
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Screw Size | 12mm |
Length | 4.00" |
Width | 1.50" |
Overall Height | 2 in |
Overall Length | 4 in |
Overall Width | 1-1/2 in |
Groove Width | 0.5510 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 63/64 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- ELESA Fold-away handle, VDS.150+IR A-1/2 (VDS+IR (inch sizes))
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- Abbott Workholding Collets, Chucks & Accessories