Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT10SSQ
Zoro # G4476075
product price: $70.49
/pk 3, $23.50/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Screw Size 12mm
- Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT10SSQ
- Zoro # G4476075
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 12mm |
Width | 1.50" |
Length | 4.50" |
Height | 2.00" |
Overall Height | 2 in |
Overall Length | 4-1/2 in |
Overall Width | 1-1/2 in |
Groove Width | 5/8 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 2 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 15PC (49-22-4175)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- Abbott Workholding Machine Chucks