Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT10S4
Zoro # G4476039
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Width 1.50"
- Length 4.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10S4
- Zoro # G4476039
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Length | 4.50" |
Screw Size | 12mm |
Height | 4.00" |
Overall Length | 4-1/2 in |
Overall Height | 4 in |
Groove Width | 5/8 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 4 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- CLESCO A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (A-5)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- Abbott Workholding Collets, Chucks & Accessories