Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT10S3
Zoro # G4476048
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10S3
- Zoro # G4476048
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Screw Size | 12mm |
Length | 5.50" |
Width | 2.00" |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Overall Height | 3 in |
Groove Width | 5/8 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- Abbott Workholding Collets, Chucks & Accessories