Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT10S1SQ
Zoro # G4476057
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Construction Steel
- Length 4.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10S1SQ
- Zoro # G4476057
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.50" |
Height | 3.00" |
Width | 1.50" |
Screw Size | 12mm |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Groove Width | 5/8 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD SAW BLADE 10"" 80T (D1080X)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DIVERSIFIED FASTENING SYSTEMS Drill/Driver Tool, For #1 Masonry Screws (CST150S)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- Abbott Workholding Collets, Chucks & Accessories