Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT10S1
Zoro # G4476066
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10S1
- Zoro # G4476066
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Width | 1.50" |
Length | 4.50" |
Screw Size | 12mm |
Groove Width | 5/8 in |
Overall Length | 4-1/2 in |
Overall Width | 1-1/2 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (DCH0034-G)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Abbott Workholding Collets, Chucks & Accessories