Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # HOW27M88S1
Zoro # G4476109
product price: $118.99
/pk 3, $39.66/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Construction Steel
- Length 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW27M88S1
- Zoro # G4476109
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.00" |
Screw Size | 12mm |
Height | 3.00" |
Width | 1.50" |
Overall Height | 3 in |
Groove Width | 5/8 in |
Overall Width | 1-1/2 in |
Overall Length | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 63/64 in |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/32 (44010)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-11' 6)
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- Abbott Workholding Machine Chucks