Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # HOW27M88S
Zoro # G4476127
product price: $81.69
/pk 3, $27.23/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW27M88S
- Zoro # G4476127
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Height | 2.00" |
Length | 4.00" |
Screw Size | 12mm |
Overall Length | 4 in |
Groove Width | 5/8 in |
Overall Height | 2 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 63/64 in |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 1 1/4" Titanium Metal Blade, 1PC (OSC202-1)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- RICHELIEU HARDWARE 2 1/4-inch (57 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961561)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- Abbott Workholding Collets, Chucks & Accessories