Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG8HDSSQ
Zoro # G4471315
product price: $76.99
/pk 3, $25.66/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Height 2.00"
- Length 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8HDSSQ
- Zoro # G4471315
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Length | 4.00" |
Screw Size | 1/2" |
Width | 1.50" |
Overall Height | 2 in |
Groove Width | 5/16 in |
Tongue Width | 1/2 in |
Overall Width | 1-1/2 in |
Overall Length | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 1-3/4 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- WIHA Torx(R) IP15 3.9" (36466)
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- Abbott Workholding Collets, Chucks & Accessories