Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG8HDS2
Zoro # G4471297
product price: $173.99
/pk 3, $58.00/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Screw Size 1/2"
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8HDS2
- Zoro # G4471297
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 1/2" |
Height | 4.00" |
Width | 1.50" |
Length | 4.00" |
Groove Width | 5/16 in |
Overall Width | 1-1/2 in |
Overall Height | 4 in |
Overall Length | 4 in |
Tongue Width | 1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 1-3/4 in |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1-1/2 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID13025)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- Abbott Workholding Collets, Chucks & Accessories