Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG12MDS5
Zoro # G4471120
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Height 5.00"
- Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG12MDS5
- Zoro # G4471120
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 5.00" |
Width | 2.00" |
Length | 5.50" |
Screw Size | 1/2" |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Groove Width | 1/2 in |
Tongue Width | 3/4 in |
Overall Height | 5 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 2-1/2 in |
Material Grade - Machining | 1018 |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 5 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- PROTO 1/2 in Drive Impact Socket black oxide (J7310MHT)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- Abbott Workholding Collets, Chucks & Accessories