Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG12MDS2
Zoro # G4471148
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Length 5.50"
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG12MDS2
- Zoro # G4471148
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 5.50" |
Height | 4.00" |
Screw Size | 1/2" |
Width | 2.00" |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Overall Height | 4 in |
Groove Width | 1/2 in |
Tongue Width | 3/4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 2-1/2 in |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 4 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- STABILA Plate Level, 7 to 12 ft., Aluminum (35712)
- CAPRI TOOLS 10 mm M10 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30093)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- Abbott Workholding Machine Chucks