Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG12MDS1
Zoro # G4471157
product price: $188.99
/pk 3, $63.00/ea
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Length 5.50"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG12MDS1
- Zoro # G4471157
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 5.50" |
Height | 3.00" |
Screw Size | 1/2" |
Width | 2.00" |
Tongue Width | 3/4 in |
Overall Width | 2 in |
Overall Height | 3 in |
Groove Width | 1/2 in |
Overall Length | 5-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 2-1/2 in |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- FIBRE-METAL BY HONEYWELL Cover Plate, Replacement, PC, 90x110, PK5 (PC90110)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- Abbott Workholding Machine Chucks