Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG12MDS
Zoro # G4471175
product price: $151.99
/pk 3, $50.66/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Screw Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG12MDS
- Zoro # G4471175
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Screw Size | 1/2" |
Height | 2.00" |
Length | 5.50" |
Overall Length | 5-1/2 in |
Overall Height | 2 in |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Width | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 2-1/2 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- NORTON ABRASIVES Multi Point Tools (66260195013)
- ARROW FASTENER Hammer Tacker, HD, Flat Crown (HT50-4)
- SATA 3.6 V 1/4-in. Cordless Screwdriver Kit (ST51010U)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Abbott Workholding Collets, Chucks & Accessories