Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 1/2 in., PK3
Mfr # TG10MDS2SQ
Zoro # G4471236
product price: $169.99
/pk 3, $56.66/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Screw Size 1/2"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG10MDS2SQ
- Zoro # G4471236
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 1/2" |
Height | 4.00" |
Length | 4.50" |
Width | 1.50" |
Overall Height | 4 in |
Overall Length | 4-1/2 in |
Groove Width | 1/2 in |
Overall Width | 1-1/2 in |
Tongue Width | 3/4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 2-1/8 in |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 4 in, Overall Width 1-1/2 in, 2-1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2103)
- Abbott Workholding Machine Chucks