Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # SUG8SSTS
Zoro # G4476145
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Construction Steel
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # SUG8SSTS
- Zoro # G4476145
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 10mm |
Length | 4.00" |
Width | 1.50" |
Height | 2.00" |
Overall Height | 2 in |
Overall Length | 4 in |
Overall Width | 1-1/2 in |
Groove Width | 0.5510 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- LENOX Hole Saw Set (308201200G)
- MARSON Rivet Tool, Capacity 1/8" - 1/4" (M39031)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- Abbott Workholding Collets, Chucks & Accessories