Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # SUG8S1STS
Zoro # G4476136
product price: $116.99
/pk 3, $39.00/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Construction Steel
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SUG8S1STS
- Zoro # G4476136
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 10mm |
Height | 3.00" |
Length | 4.00" |
Width | 1.50" |
Groove Width | 0.5510 in |
Overall Length | 4 in |
Overall Height | 3 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-1/2" Starlock Bi-Metal Oscillating Blade for General Purpose Cuts (DOS350RBGP)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- J.W. WINCO GN300.1-78-3/8X16-32-SW Adjustable Lever Stainless Steel (6T32A08K)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- Abbott Workholding Collets, Chucks & Accessories