Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # SMW6.5S1
Zoro # G4473290
product price: $91.89
/pk 3, $30.63/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6-1/2 in Chucks
- Number of Pieces 3
- Width 1.25"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW6.5S1
- Zoro # G4473290
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.25" |
Length | 3.00" |
Screw Size | 10mm |
Height | 2.00" |
Groove Width | 0.5510 in |
Overall Width | 1-1/4 in |
Overall Height | 2 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 0.6500 in |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 1018 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 6-1/2 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1-1/4 in, 0.6500 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR41)
- KRAFT TOOL Elite Series SE Lam. Canv, 14"x3-1/2 (CFE504K)
- X1 TOOLS 24 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1070x1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- Abbott Workholding Collets, Chucks & Accessories