Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # SMW6.5S
Zoro # G4473309
product price: $80.15
/pk 3, $26.72/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6-1/2 in Chucks
- Number of Pieces 3
- Construction Steel
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW6.5S
- Zoro # G4473309
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 10mm |
Height | 1.50" |
Width | 1.25" |
Length | 3.00" |
Groove Width | 0.5510 in |
Overall Length | 3 in |
Overall Width | 1-1/4 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 0.6500 in |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 6-1/2 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.6500 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-9/16 In Lock Nut Skt 2-, W83245 (W83245)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- HUSQVARNA Wet Coring Bit, 3 In, 14 In D, 1 1/4-7 (Banner-3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- Abbott Workholding Machine Chucks