Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # KTT6SSQ
Zoro # G4476258
product price: $60.89
/pk 3, $20.30/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Length 3.00"
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT6SSQ
- Zoro # G4476258
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 3.00" |
Screw Size | 10mm |
Width | 1.25" |
Height | 1.50" |
Overall Height | 1-1/2 in |
Overall Length | 3 in |
Overall Width | 1-1/4 in |
Groove Width | 0.4720 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 0.7870 in |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Abbott Workholding Collets, Chucks & Accessories