Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # KTT6S2SQ
Zoro # G4476215
product price: $94.25
/pk 3, $31.42/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Width 1.25"
- Length 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT6S2SQ
- Zoro # G4476215
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.25" |
Length | 3.00" |
Height | 3.00" |
Screw Size | 10mm |
Overall Height | 3 in |
Overall Length | 3 in |
Overall Width | 1-1/4 in |
Groove Width | 0.4720 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 0.7870 in |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- CHANNELLOCK 358 8" End Cutting Plier (358)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- Abbott Workholding Collets, Chucks & Accessories