Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # KTT6S
Zoro # G4476267
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Construction Steel
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT6S
- Zoro # G4476267
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 10mm |
Width | 1.25" |
Length | 3.00" |
Height | 1.50" |
Overall Width | 1-1/4 in |
Overall Height | 1-1/2 in |
Groove Width | 0.4720 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Material Grade - Machining | 1018 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 0.7870 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- Abbott Workholding Machine Chucks