Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 10mm, PK3
Mfr # HOW6S
Zoro # G4476319
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Height 1.50"
- Width 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # HOW6S
- Zoro # G4476319
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 1.50" |
Width | 1.25" |
Screw Size | 10mm |
Length | 3.00" |
Overall Width | 1-1/4 in |
Groove Width | 0.4330 in |
Overall Length | 3 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 1018 |
Distance Between Mount Hole Centers | 0.7870 in |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- MAYHEW PUNCH PILOT 3/16" #6 (MY25005)
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- Abbott Workholding Machine Chucks