Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 8mm, PK3
Mfr # SUG6A1STS
Zoro # G4477028
product price: $83.35
/pk 3, $27.78/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Height 2.00"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SUG6A1STS
- Zoro # G4477028
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Width | 1.25" |
Length | 3.00" |
Screw Size | 8mm |
Overall Length | 3 in |
Overall Width | 1-1/4 in |
Groove Width | 0.4330 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 63/64 in |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1-1/4 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3 pc. Strikable Pry Bar Set (17113)
- HYDE JOINT KNIFE SFLEXX 6"" (06857)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- Abbott Workholding Machine Chucks