Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 8mm, PK3
Mfr # SUG5ASTS
Zoro # G4477061
product price: $63.69
/pk 3, $21.23/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SUG5ASTS
- Zoro # G4477061
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 1.50" |
Width | 1.00" |
Screw Size | 8mm |
Length | 2.50" |
Overall Length | 2-1/2 in |
Overall Height | 1-1/2 in |
Overall Width | 1 in |
Groove Width | 0.4330 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.6690 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 1-1/2 in, Overall Width 1 in, 0.6690 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd/Swivel 115V (0920104)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- Abbott Workholding Machine Chucks