Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 8mm, PK3
Mfr # KTT5A
Zoro # G4477107
product price: $61.99
/pk 3, $20.66/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Screw Size 8mm
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT5A
- Zoro # G4477107
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 8mm |
Height | 1.50" |
Length | 2.50" |
Width | 1.00" |
Groove Width | 0.3940 in |
Overall Width | 1 in |
Overall Length | 2-1/2 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 0.7090 in |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 1-1/2 in, Overall Width 1 in, 0.7090 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12-06)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- Abbott Workholding Machine Chucks